Traditional Grab Bar 12 Traditional Csa 1.5 Polished, 17-11/16" L, Solid Brass, Polished Nickel (Discontinued)
- Mfr # YG30012R#PN
- Zoro # G0326582
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YG30012R#PN
Zoro #
G0326582
UPC #
739268260511
Country of Origin
China
Dimensions
Length
17-11/16"
Width
3-3/4"
Height
3-3/4"
Bar Length
12"
Details
Finish
Polished Nickel
Type
Traditional
Material
Solid Brass
Standards
Complies with ASTM F466. ICC/ANSI A 117.1 and CSA, ADA Compliant
Dia
1-1/4"
Mounting Type
Wall
Item
Grab Bar 12 Traditional Csa 1.5 Polished
Features
Concealed Mounting Hardware, Conforms to ADA Guidelines
Description
Grab Bar 12 Traditional Csa 1.5 Polished
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.