This item is Discontinued.

Toto 2-1/4" W x 7-15/16" L x 6-5/16" H, Brass, Utility Sink Faucet TL211SD12#BN

This item is Discontinued.

Toto

2-1/4" W x 7-15/16" L x 6-5/16" H, Brass, Utility Sink Faucet (Discontinued)

Mfr # TL211SD12#BN
Zoro # G0324175
UPC # 739268316867
Country of Origin China
Category Utility Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TL211SD12#BN
Zoro #
G0324175
UPC #
739268316867
Country of Origin
China

Dimensions

Overall Height
6-5/16"
Overall Length
7-15/16"
Overall Width
2-1/4"

Details

Material
Brass
Item
Utility Sink Faucet

Description

Item Faucet Single Handle Keane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.