This item is Discontinued.

Toto 2-3/8"W x 7-13/16"L x 5"H Brass Utility Sink Faucet TL220SD12#PN

2-3/8"W x 7-13/16"L x 5"H Brass Utility Sink Faucet (Discontinued)

  • Mfr # TL220SD12#PN
  • Zoro # G0324184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL220SD12#PN
Zoro #
G0324184
UPC #
739268316805
Country of Origin
China

Dimensions

Overall Height
5"
Overall Length
7-13/16"
Overall Width
2-3/8"

Details

Material
Brass
Item
Utility Sink Faucet

Description

Item Faucet Vivian Single Handle Short Lavato

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.