
1.28 GPF gpf, Floor Mount/Floor Outlet Mount, Elongated, Cotton White (Discontinued)
- Mfr # MW4743084CEFG#01
- Zoro # G102015169
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW4743084CEFG#01
Zoro #
G102015169
UPC #
739268405233
Country of Origin
United States
Dimensions
Width
17.25 in
Length (In.)
28.5 in
Trapway Dia.
2.125 in
Height
30 in
Rim Height
16.125 in
Details
Mounting Style
Floor Mount/Floor Outlet
Bowl Shape
Elongated
Color
Cotton White
Gallons per Flush
1.28 GPF
Material
Vitreous China|Plastic
Rough-In
12 in
Includes
Battery
Description
2PC VESPIN II W WASHLET C5 - 1.28GPF - COTTON
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.