Zoro Homepage
This item is Discontinued.
No Product Image Available

1-5/8" (Spout), 3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve) W x Single-Hole Mount (Discontinued)

  • Mfr # TEL1A1-D10ET#CP
  • Zoro # G0323344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEL1A1-D10ET#CP
Zoro #
G0323344
UPC #
739268307056
Country of Origin
China

Dimensions

Overall Height
3-1/8" (Spout), 7" (Controller)
Overall Length
7-5/8" (Spout), 4-5/8" (Controller), 3-13/16" (Thermostatic Mixing Valve)
Overall Width
1-5/8" (Spout), 3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve)

Details

Mounting Type
Single-Hole Mount
Item
Utility Sink Faucet

Description

Item Ecofaucet Libella Kit Wthermo 0.18Gpc0.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.