This item is Discontinued.

No Product Image Available

3-5/8" W x 2" , 4-5/8" L x 7" H Single-Hole Utility Sink Faucet (Discontinued)

  • Mfr # TEL165-C20E#CP
  • Zoro # G0322890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEL165-C20E#CP
Zoro #
G0322890
UPC #
739268284746
Country of Origin
China

Dimensions

Overall Height
7" (Controller)
Overall Length
2" (Spout), 4-5/8" (Controller)
Overall Width
3-5/8" (Controller)

Details

Mounting Type
Single-Hole Wall Mount
Item
Utility Sink Faucet

Description

Item Ecofaucet Goosewm Kit 0.19Gpc0.72Lcyclec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.