Transitional Grab Bar 32 Transitional Csa 1.5 Polishe, 32" L, Solid Brass, Polished Nickel (Discontinued)
- Mfr # YG20032R#PN
- Zoro # G0326783
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YG20032R#PN
Zoro #
G0326783
UPC #
739268260429
Country of Origin
China
Dimensions
Length
32"
Width
2-3/4"
Height
2-5/8"
Bar Length
32"
Details
Finish
Polished Nickel
Type
Transitional
Material
Solid Brass
Standards
Complies with ASTM F466. ICC/ANSI A 117.1 and CSA, ADA Compliant
Dia
1-1/4"
Mounting Type
Wall
Item
Grab Bar 32 Transitional Csa 1.5 Polishe
Features
Concealed Mounting Hardware, Conforms to ADA Guidelines
Description
Grab Bar 32 Transitional Csa 1.5 Polishe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.