This item is Discontinued.

Toto Traditional Grab Bar 32 Traditional Csa 1.5 Brushed, 36-7/8" L, Solid Brass, Brushed Nickel YG30032R#BN

Traditional Grab Bar 32 Traditional Csa 1.5 Brushed, 36-7/8" L, Solid Brass, Brushed Nickel (Discontinued)

  • Mfr # YG30032R#BN
  • Zoro # G0326521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YG30032R#BN
Zoro #
G0326521
UPC #
739268260603
Country of Origin
China

Dimensions

Length
36-7/8"
Width
2-3/4"
Height
2-7/16"
Bar Length
32"

Details

Finish
Brushed Nickel
Type
Traditional
Material
Solid Brass
Standards
Complies with ASTM F466. ICC/ANSI A 117.1 and CSA, ADA Compliant
Dia
1-1/4"
Mounting Type
Wall
Item
Grab Bar 32 Traditional Csa 1.5 Brushed
Features
Concealed Mounting Hardware, Conforms to ADA Guidelines

Description

Grab Bar 32 Traditional Csa 1.5 Brushed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.