Zoro Homepage
This item is Discontinued.
Toto 4" Mount, Clayton, 4 Ctr Self Rim Lav Bone, Bone LT781.4#03

4" Mount, Clayton, 4 Ctr Self Rim Lav Bone, Bone (Discontinued)

  • Mfr # LT781.4#03
  • Zoro # G1760046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT781.4#03
Zoro #
G1760046
UPC #
739268834163
Country of Origin
Indonesia

Details

Mounting Hole Center to Center
4"
Mounting Type
Self-Rimming
ADA Compliant
Yes
Finish
Bone
Flow Outlet Type
Rear Overflow
Item
Clayton,4 Ctr Self Rim Lav Bone
Material
Vitreous china

Description

Item Clayton,4 Ctr Self Rim Lav Bone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.