Zoro Homepage

4" Mount, Clayton, 4 Ctr Trad Lavatory, Cotton, Cotton

  • Mfr # LT780.4#01

  • Zoro # G1760177


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Pedestal
Flow Outlet Type
Rear Overflow
Finish
Cotton
Material
Vitreous china
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT780.4#01
Zoro #
G1760177
UPC #
739268836013
Country of Origin
Indonesia

Details

Item
Clayton,4 Ctr Trad Lavatory,Cotton
Mounting Hole Center to Center
4"
Mounting Type
Pedestal
Flow Outlet Type
Rear Overflow
Finish
Cotton
Material
Vitreous china

Description

Item Clayton,4 Ctr Trad Lavatory,Cotton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.