Zoro Homepage

4" Mount, Prominence, 4 Ctr Lav, Shrd W Cefiontect, Cotton

  • Mfr # LHT242.4G#01

  • Zoro # G1764736


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Wall Mount
Finish
Cotton
Body Material
Vitreous china
Flow Type
Rear Overflow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHT242.4G#01
Zoro #
G1764736
UPC #
739268024670
Country of Origin
Indonesia

Details

Mounting Hole Center to Center
4"
Mounting Type
Wall Mount
Finish
Cotton
Item
Prominence,4 Ctr Lav,Shrd W Cefiontect
Body Material
Vitreous china
Flow Type
Rear Overflow

Description

Item Prominence,4 Ctr Lav,Shrd W Cefiontect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.