Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Mount, Supreme, 4 Center Lav, Shrd W Cefiontect, Cotton

  • Mfr # LHT241.4G#01

  • Zoro # G1767247


product price: $276.57
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Wall Mount
Flow Type
Rear Overflow
Body Material
Vitreous china
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHT241.4G#01
Zoro #
G1767247
UPC #
739268024472
Country of Origin
Mexico

Details

Mounting Hole Center to Center
4"
Mounting Type
Wall Mount
Finish
Cotton
Item
Supreme,4 Center Lav,Shrd W Cefiontect
Flow Type
Rear Overflow
Body Material
Vitreous china

Description

Item Supreme,4 Center Lav,Shrd W Cefiontect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.