Zoro Homepage
This item is Discontinued.
Toto Transitional Grab Bar 36 Transitional Csa 1.5 Chrome, 40-3/8" L, Solid Brass, Polished Chrome YG20036R#CP

Transitional Grab Bar 36 Transitional Csa 1.5 Chrome, 40-3/8" L, Solid Brass, Polished Chrome (Discontinued)

  • Mfr # YG20036R#CP
  • Zoro # G0326801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG20036R#CP
Zoro #
G0326801
UPC #
739268260436
Country of Origin
China

Dimensions

Length
40-3/8"
Width
2-3/4"
Height
2-5/8"
Bar Length
36"

Details

Finish
Polished Chrome
Type
Transitional
Material
Solid Brass
Standards
Complies with ASTM F466. ICC/ANSI A 117.1 and CSA, ADA Compliant
Dia
1-1/4"
Mounting Type
Wall
Item
Grab Bar 36 Transitional Csa 1.5 Chrome
Features
Concealed Mounting Hardware, Conforms to ADA Guidelines

Description

Grab Bar 36 Transitional Csa 1.5 Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.