
Transitional Grab Bar 42 Transitional Csa 1.5 Brushed, 46-3/8" L, Solid Brass, Brushed Nickel (Discontinued)
- Mfr # YG20042R#BN
- Zoro # G0326689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YG20042R#BN
Zoro #
G0326689
UPC #
739268260474
Country of Origin
China
Dimensions
Length
46-3/8"
Width
2-3/4"
Height
2-5/8"
Bar Length
42"
Details
Finish
Brushed Nickel
Type
Transitional
Material
Solid Brass
Standards
Complies with ASTM F466. ICC/ANSI A 117.1 and CSA, ADA Compliant
Dia
1-1/4"
Mounting Type
Wall
Item
Grab Bar 42 Transitional Csa 1.5 Brushed
Features
Concealed Mounting Hardware, Conforms to ADA Guidelines
Description
Grab Bar 42 Transitional Csa 1.5 Brushed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.