Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSFG5
Zoro #
G8526362
UPC #
739268334441
Country of Origin
United States
Dimensions
Size
5 gal.
Details
Formula
Active Ingredients: Benzalkonium Chloride (0.13%); Inactive Ingredients: Aqua (Water), Glycerin, Lauramine Oxide, Butylene Glycol, Lactic Acid, Salicylic Acid, Citric Acid, Parfum (Fragrance), Green 5 (CI 61570), Yellow 5 (CI 19140); Triclosan-Free
Fragrance
Unscented
Item
Hand Soap
Application
Dirt
Hygiene Form
Foam
Hygiene Properties
Antibacterial
Packaging Type
Pail
Green Certification or Other Recognition
FDA
Requires Dispenser
No
Hygiene Series
Universal
Color
Green
Green Environmental Attribute
Applicable to LEED Criteria
Uses Dispenser
No
Form
Foam, Liquid
Manufacturer Dispenser Part Number
No
Description
Liquid Hand Soap, Color Blue, Form Foam, Liquid, Fragrance Unscented, Hygiene Properties Antibacterial, Manufacturer Dispenser Part Number No, Requires Dispenser No, Application Dirt, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.