Zoro Homepage
This item is Discontinued.
Toto 7" (Controller), 3-13/16" (Thermostatic Mixing Valve) L x TEL103-D20ET#CP

7" (Controller), 3-13/16" (Thermostatic Mixing Valve) L x (Discontinued)

  • Mfr # TEL103-D20ET#CP
  • Zoro # G0323545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEL103-D20ET#CP
Zoro #
G0323545
UPC #
739268353862
Country of Origin
China

Dimensions

Overall Height
4-1/2" (Spout), 7" (Controller)
Overall Length
7" (Controller), 3-13/16" (Thermostatic Mixing Valve)
Overall Width
2" (Spout), 3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve)

Details

Mounting Type
Single-Hole Mount
Item
Utility Sink Faucet

Description

Item Ecofaucet Std Kit Wthermo 0.11Gpc0.44Lcy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.