This item is Discontinued.

Toto 7"W x 18-1/2"L x 5-1/8"H Brass Utility Sink Faucet TL211DD#CP

7"W x 18-1/2"L x 5-1/8"H Brass Utility Sink Faucet (Discontinued)

  • Mfr # TL211DD#CP
  • Zoro # G0324449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL211DD#CP
Zoro #
G0324449
UPC #
739268264595
Country of Origin
China

Dimensions

Overall Height
5-1/8"
Overall Length
18-1/2"
Overall Width
7"

Details

Material
Brass
Item
Utility Sink Faucet

Description

Item Faucet Widespread Keane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.