This item is Discontinued.

Toto 8" Mount, Arvina, Rectangle Vessel, Lav Inset 8In Ct, Cotton LT416.8G#01

8" Mount, Arvina, Rectangle Vessel, Lav Inset 8In Ct, Cotton (Discontinued)

  • Mfr # LT416.8G#01
  • Zoro # G1759818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT416.8G#01
Zoro #
G1759818
UPC #
739268330849
Country of Origin
Viet Nam

Details

Mounting Hole Center to Center
8"
Mounting Type
Inset Faucet Mount
ADA Compliant
Yes
Finish
Cotton
Flow Outlet Type
Front Overflow
Item
Arvina,Rectangle Vessel,Lav Inset 8In Ct
Material
Vitreous china

Description

Item Arvina,Rectangle Vessel,Lav Inset 8In Ct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.