8" Mount, Dartmouth, Pedestal Lavatory, 8 Hole Fauce, Cotton

  • Mfr # LT642.8#01

  • Zoro # G1760728


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Pedestal
Flow Outlet Type
Rear Overflow
Finish
Cotton
Material
Vitreous china
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT642.8#01
Zoro #
G1760728
UPC #
739268157750
Country of Origin
China

Details

Item
Dartmouth,Pedestal Lavatory,8 Hole Fauce
Mounting Hole Center to Center
8"
Mounting Type
Pedestal
Flow Outlet Type
Rear Overflow
Finish
Cotton
Material
Vitreous china

Description

Item Dartmouth,Pedestal Lavatory,8 Hole Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.