8" Mount, Promenade 8 Center Lav, Ped Cotton, Cotton

  • Mfr # LPT530.8N#01

  • Zoro # G1764176


product price:  $496.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Pedestal
Finish
Cotton
Body Material
Vitreous china
Flow Type
Rear Overflow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPT530.8N#01
Zoro #
G1764176
UPC #
739268026681
Country of Origin
Mexico

Details

Mounting Hole Center to Center
8"
Mounting Type
Pedestal
Finish
Cotton
Item
Promenade 8 Center Lav,Ped Cotton
Body Material
Vitreous china
Flow Type
Rear Overflow

Description

Item Promenade 8 Center Lav,Ped Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.