Zoro Homepage
This item is Discontinued.
No Product Image Available

8" Mount, Self Rim Lav Cotton, 8" Ctr 20" X 17.5", Cotton (Discontinued)

  • Mfr # LT401.8#01
  • Zoro # G1765113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT401.8#01
Zoro #
G1765113
UPC #
739268498754
Country of Origin
China

Details

Mounting Hole Center to Center
8"
Mounting Type
Self-Rimming
ADA Compliant
Yes
Finish
Cotton
Flow Outlet Type
Concealed Front Overflow
Item
Self Rim Lav Cotton,8" Ctr 20" X 17.5"
Material
Vitreous china

Description

Item Self Rim Lav Cotton,8 In. Ctr 20 In. X 17.5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.