8" Mount, Supreme, 8 Center Lav, Shrd W Cefiontect, Colonial White

  • Mfr # LHT241.8G#11

  • Zoro # G1767475


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Wall Mount
Body Material
Vitreous china
Flow Type
Rear Overflow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHT241.8G#11
Zoro #
G1767475
UPC #
739268024564
Country of Origin
Mexico

Details

Mounting Hole Center to Center
8"
Mounting Type
Wall Mount
Finish
Colonial White
Item
Supreme,8 Center Lav,Shrd W Cefiontect
Body Material
Vitreous china
Flow Type
Rear Overflow

Description

Item Supreme,8 Center Lav,Shrd W Cefiontect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.