
Aimes 1.28 GPF One Piece Elongated Toilet
Mfr # MW6264736CEFGA#01
Zoro # G910905041
product price:Â $2,786.99
/eaKey Features
Bowl Shape
Elongated
Width
17.3125 in
Bowl Depth
28.4375 in
One Piece/Two Piece
One Piece
Finish
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW6264736CEFGA#01
Zoro #
G910905041
UPC #
739268445574
Country of Origin
China
Dimensions
Width
17.3125 in
Bowl Depth
28.4375 in
Details
Bowl Shape
Elongated
One Piece/Two Piece
One Piece
Finish
Cotton
Description
The TOTO T40 WASHLET+ Aimes One-Piece Elongated 1.28 GPF Toilet and Contemporary Auto Flush WASHLET S7A Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.