Aimes, 1Pc Ss124, Connect Uh Cefiontect C
Mfr # MS626124CEFG#11
Zoro # G0315881
product price: $1,032.99
/eaKey Features
Fits Brand
Toto
For Use With
WASHLET(R)+
Color/Finish
Colonial White
Color
Colonial White
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS626124CEFG#11
Zoro #
G0315881
UPC #
739268339606
Country of Origin
United States
Details
Item
Aimes,1Pc Ss124,Connect Uh Cefiontect C
Fits Brand
Toto
For Use With
WASHLET(R)+
Color/Finish
Colonial White
Color
Colonial White
Material
Vitreous China
Standards
Meets or Exceeds ASME A112.19.2/CSA B45.1, IAPMO(cUPC), EPA Watersense, State of Massachusetts, City of Los Angeles, Code Compliance: UPC, IPC, NSPC, NPC Canada, Legislative Compliance: California AB715, California, Green Building Code, City of Los Angeles Water, Efficiency Ordinance, ADA Compliant
Includes
Elongated Bowl with SoftClose Seat, Chrome Trip Lever
Gallons per Flush
1.28
Type
High Efficiency Toilet
Material of Construction
Vitreous China
Description
Aimes,1Pc Ss124,Connect Uh Cefiontect C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.