This item is Discontinued.

Toto 1.28 GPF gpf, Floor Mount/Floor Outlet Mount, Elongated, Cotton White MW6263084CEFG#01

1.28 GPF gpf, Floor Mount/Floor Outlet Mount, Elongated, Cotton White (Discontinued)

  • Mfr # MW6263084CEFG#01
  • Zoro # G502015288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW6263084CEFG#01
Zoro #
G502015288
UPC #
739268409231
Country of Origin
United States

Dimensions

Width
17.3125 in
Rim Height
16.1875 in
Trapway Dia.
2.125 in
Length (In.)
28.4375 in
Height
27.9375 in

Details

Mounting Style
Floor Mount/Floor Outlet
Bowl Shape
Elongated
Color
Cotton White
Gallons per Flush
1.28 GPF
Material
Vitreous China|Plastic
Includes
Battery
Rough-In
12 in

Description

AIMES 1PC W/ WASHLET C5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.