Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Stop, Cap Wset Screw 1"

  • Mfr # 10077T3-XQW

  • Zoro # G0316195


product price: $12.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10077T3-XQW
Zoro #
G0316195
UPC #
739268091146
Country of Origin
Taiwan, Province of China

Details

Item
Angle Stop,Cap Wset Screw 1"

Description

Angle Stop,Cap Wset Screw 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.