
AP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet
Mfr # CWT4264726CMFG#MS
Zoro # G410905022
product price:Â $2,998.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Elongated
Width
14.9375 in
Bowl Depth
21.25 in
Finish
Matte Silver
One Piece/Two Piece
One Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWT4264726CMFG#MS
Zoro #
G410905022
UPC #
739268446700
Country of Origin
China
Dimensions
Width
14.9375 in
Bowl Depth
21.25 in
Details
Bowl Shape
Elongated
Finish
Matte Silver
One Piece/Two Piece
One Piece
Description
The TOTO AP Wall-Hung Elongated Toilet with Contemporary S7 WASHLET Bidet Seat and DuoFit In-Wall 1.28 and 0.9 GPF Dual-Flush Tank System delivers style with innovative performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.