
Aquia IV 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet, Dynamax Tornado Flush
Mfr # MW4464726CEMGN#01
Zoro # G110905025
product price:Â $2,078.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Bowl Shape
Elongated
Width
15.5 in
Bowl Depth
27.5625 in
One Piece/Two Piece
Two Piece
Finish
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW4464726CEMGN#01
Zoro #
G110905025
UPC #
739268445987
Country of Origin
China
Dimensions
Width
15.5 in
Bowl Depth
27.5625 in
Details
Bowl Shape
Elongated
One Piece/Two Piece
Two Piece
Finish
Cotton
Description
The TOTO T40 WASHLET+ Aquia IV Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet and Contemporary WASHLET S7 Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.