Aquia IV 0.9 / 1.28 GPF Dual Flush Two Piece Toilet, Dynamax Tornado Auto Flush

  • Mfr # MW4464726CEMGNA#01

  • Zoro # G110904967


product price:  $2,227.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Bowl Shape
Elongated
Width
15.5 in
Bowl Depth
27.5625 in
Finish
Cotton
One Piece/Two Piece
Two Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW4464726CEMGNA#01
Zoro #
G110904967
UPC #
739268445956
Country of Origin
China

Dimensions

Width
15.5 in
Bowl Depth
27.5625 in

Details

Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
Two Piece

Description

The TOTO T40 WASHLET+ Aquia IV Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet and Contemporary Auto Flush WASHLET S7 Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.