This item is Discontinued.

Toto Aquia IV, 2pcs Connect, Ss124 1.0Gpf Ebony MS446124CUM#51

Aquia IV, 2pcs Connect, Ss124 1.0Gpf Ebony (Discontinued)

  • Mfr # MS446124CUM#51
  • Zoro # G0316870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS446124CUM#51
Zoro #
G0316870
UPC #
739268336452
Country of Origin
China

Dimensions

Size
27-3/8" L x 15-9/16" W x 29-7/8" H

Details

Fits Brand
Toto
Material
Vitreous China
Type
Close Coupled Toilet, Dual Flush
Color
Ebony
Material of Construction
Vitreous China
Color/Finish
Ebony
Gallons per Flush
1.0, 0.8
Standards
Meets or Exceeds ASME A112.19.2/CSA B45.1, IAPMO(cUPC), EPA Watersense, State of Massachusetts, City of Los Angeles, Code Compliance: UPC, IPC, NSPC, NPC Canada, Legislative Compliance: California AB715, California, Green Building Code, City of Los Angeles Water, Efficiency Ordinance, Complies with CA Prop 65 Warning Requirements
For Use With
WASHLET(R)+
Includes
Elongated Front Bowl, Tank Set with SoftClose Seat, Chrome Push-Button
Item
Aquia IV,2pcs Connect,Ss124 1.0Gpf Ebony

Description

Aquia IV,2pcs Connect,Ss124 1.0Gpf Ebony

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.