Zoro Homepage
This item is Discontinued.
Toto Aquia IV, 2pcs Connect, Ss124 1.28Gpf Ebo MS446124CEM#51

Aquia IV, 2pcs Connect, Ss124 1.28Gpf Ebo (Discontinued)

  • Mfr # MS446124CEM#51
  • Zoro # G0316764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS446124CEM#51
Zoro #
G0316764
UPC #
739268336407
Country of Origin
China

Dimensions

Size
27-3/8" L x 15-9/16" W x 29-7/8" H

Details

Item
Aquia IV,2pcs Connect,Ss124 1.28Gpf Ebo
Fits Brand
Toto
For Use With
WASHLET(R)+
Material
Vitreous China
Type
Close Coupled Toilet, Dual Flush
Color
Ebony
Material of Construction
Vitreous China
Color/Finish
Ebony
Gallons per Flush
1.28, 0.8
Standards
Meets or Exceeds ASME A112.19.2/CSA B45.1, IAPMO(cUPC), EPA Watersense, State of Massachusetts, City of Los Angeles, Code Compliance: UPC, IPC, NSPC, NPC Canada, Legislative Compliance: California AB715, California, Green Building Code, City of Los Angeles Water, Efficiency Ordinance, Complies with CA Prop 65 Warning Requirements
Includes
Elongated Front Bowl, Tank Set with SoftClose Seat, Chrome Push-Button

Description

Aquia IV,2pcs Connect,Ss124 1.28Gpf Ebo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.