This item is Discontinued.

Toto Aquia IV, 2pcs Washlet S500E, 1.0Gpf0.8Gpf MW4463046CUMFG#01

Aquia IV, 2pcs Washlet S500E, 1.0Gpf0.8Gpf (Discontinued)

  • Mfr # MW4463046CUMFG#01
  • Zoro # G0316959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW4463046CUMFG#01
Zoro #
G0316959
UPC #
739268340640
Country of Origin
China

Details

Material
Vitreous China
Type
Close Coupled Toilet, Dual Flush
Color
Cotton White
Material of Construction
Vitreous China
Color/Finish
Cotton White
Gallons per Flush
1.0, 0.8
Standards
Meets or Exceeds ASME A112.19.2/CSA B45.1, IAPMO(cUPC), EPA Watersense, State of Massachusetts, City of Los Angeles, Code Compliance: UPC, IPC, NSPC, NPC Canada, Legislative Compliance: California AB715, California, Green Building Code, City of Los Angeles Water, Efficiency Ordinance, Complies with CA Prop 65 Warning Requirements
Includes
Toilet, Washlet, Chrome Push-Button
Item
Aquia IV,2pcs Washlet S500E,1.0Gpf0.8Gpf

Description

Aquia IV,2pcs Washlet S500E,1.0Gpf0.8Gpf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.