
Aquia IV Cube 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet, Dynamax Tornado Auto Flush
Mfr # MW4364726CEMFGNA#01
Zoro # G110904950
product price:Â $2,326.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Bowl Shape
Elongated
Width
16.5 in
Bowl Depth
27.5625 in
One Piece/Two Piece
Two Piece
Finish
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW4364726CEMFGNA#01
Zoro #
G110904950
UPC #
739268445772
Country of Origin
China
Dimensions
Width
16.5 in
Bowl Depth
27.5625 in
Details
Bowl Shape
Elongated
One Piece/Two Piece
Two Piece
Finish
Cotton
Description
The TOTO T40 WASHLET+ Aquia IV Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet and Contemporary Auto Flush WASHLET S7 Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.