
Aquia IV GPF Dual Flush Two Piece Elongated Toilet, Dynamax Tornado Auto Flush and Left Hand Lever
Mfr # MW4484726CEMFGNA#01
Zoro # G910904952
product price:Â $2,326.99
/eaKey Features
Bowl Shape
Elongated
Width
19 in
Bowl Depth
27.5625 in
One Piece/Two Piece
Two Piece
Finish
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MW4484726CEMFGNA#01
Zoro #
G910904952
UPC #
739268446007
Country of Origin
China
Dimensions
Width
19 in
Bowl Depth
27.5625 in
Details
Bowl Shape
Elongated
One Piece/Two Piece
Two Piece
Finish
Cotton
Description
The TOTO WASHLET+ Aquia IV Arc Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet and Contemporary Auto Flush WASHLET S7 Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.