Shop TOTO

Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Sedona Beige

  • Mfr # MS646124CEMFGN#12

  • Zoro # G010152888


product price:  $1,226.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Bowl Shape
Elongated
Color
Sedona Beige
Material
Vitreous China
Flushing Method
Gravity Flush
Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS646124CEMFGN#12
Zoro #
G010152888
UPC #
739268423459
Country of Origin
China

Dimensions

Width
17.5 in
Length (In.)
29 in

Details

Bowl Shape
Elongated
Color
Sedona Beige
Material
Vitreous China
Flushing Method
Gravity Flush
Collection
Aquia IV

Description

The Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height WASHLET+ Ready Toilet with CEFIONTECT is the epitome of modern form and function. The skirted design conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The Aquia IV features TOTO's DYNAMAX TORNADO FLUSH, utilizing a 360 degree cleaning power to reach every part of the bowl. This version of the Aquia IV includes CEFIONTECT technology, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with DYNAMAX TORNADO FLUSH, helps to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The enhanced design of the Aquia IV inner bowl reduces water flow resistance and turbulence, resulting in a quieter flush. The chrome center-mounted push button that sits atop of the tank allows you to proactively conserve water by choosing between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This version of the Aquia IV offers TOTO T40 WASHLET+ compatibility for when you are ready to upgrade. WASHLET+ toilets feature a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. The Universal Height design allows for a more comfortable seat position across a wide range of users. The TOTO Aquia IV meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Aquia IV comes ready for install into a 12 in. rough-in, but may be adapted for a 10 in. or 14 in. rough-in with the purchase of a separately sold adapter. Includes a SoftClose toilet seat #SS124. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, and water supply lines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.