This item is Discontinued.

No Product Image Available

Aquia IV, Reg Ht Cc Bowl, Bone, 0.8/1.0 gpf, Floor Mount, Elongated, Bone (Discontinued)

  • Mfr # CT446CUGT40#03
  • Zoro # G0316712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT446CUGT40#03
Zoro #
G0316712
UPC #
739268336186
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
21-1/8"
Depth
27-5/8"

Details

Item
Aquia IV,Reg Ht Cc Bowl,Bone
Mounting Style
Floor
Bowl Shape
Elongated
Color
Bone
Gallons per Flush
0.8/1.0
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; ASME A112.19.14; IAPMO(cUPC); UPC; IPC; NSPC; NPC; CA Prop 65
Green Environmental Attribute
EPA Water Sense
Collection
Aquia IV
Includes
CEFIONTECT Ceramic Glaze

Description

Aquia IV,Reg Ht Cc Bowl,Bone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.