This item is Discontinued.

Toto Aquia IV, Uh Bowl Washlet, Dual Flush Cefi, 0.8/1.28 gpf, Floor Mount, Elongated, Sedona Beige CT446CUFGT40#12

This item is Discontinued.

Toto

Aquia IV, Uh Bowl Washlet, Dual Flush Cefi, 0.8/1.28 gpf, Floor Mount, Elongated, Sedona Beige (Discontinued)

Mfr # CT446CUFGT40#12
Zoro # G0317010
UPC # 739268340497
Country of Origin China
Category Toilet Bowls
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT446CUFGT40#12
Zoro #
G0317010
UPC #
739268340497
Country of Origin
China

Dimensions

Bowl Depth
21-1/8 in
Depth
27-1/2"
Manufacturers Warranty Length
1 Yr. Limited

Details

Gallons per Flush
0.8/1.28
Color
Sedona Beige
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Floor
Collection
Aquia IV
Green Environmental Attribute
EPA Water Sense
Item
Aquia IV,Uh Bowl Washlet,Dual Flush Cefi
Standards
ASME A112.19.2/CSA B45.1; ASME A112.19.14; IAPMO(cUPC); UPC; IPC; NSPC; NPC; CA Prop 65
Includes
CEFIONTECT Ceramic Glaze

Description

Aquia IV,Uh Bowl Washlet,Dual Flush Cefi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.