Zoro Homepage

Arvina, Rectangle Vessel, Lav 24In L

  • Mfr # LT426G#01

  • Zoro # G1759793


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Semi-Recessed
Flow Outlet Type
Front Overflow
ADA Compliant
Yes
Finish
Cotton
Material
Vitreous china
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT426G#01
Zoro #
G1759793
UPC #
739268330900
Country of Origin
Viet Nam

Details

Item
Arvina,Rectangle Vessel,Lav 24In L
Mounting Type
Semi-Recessed
Flow Outlet Type
Front Overflow
ADA Compliant
Yes
Finish
Cotton
Material
Vitreous china

Description

Item Arvina,Rectangle Vessel,Lav 24In L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.