Zoro Homepage
This item is Discontinued.
No Product Image Available

1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" (Discontinued)

  • Mfr # TET1GNC-32
  • Zoro # G6157611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TET1GNC-32
Zoro #
G6157611
UPC #
739268938175
Country of Origin
China

Dimensions

Inlet Size
1"
Manufacturers Warranty Length
3 Yr.

Details

Gallons per Flush
1.6
Rough-In
11-1/2"
Spud Coupling
1-1/2"
Includes
Valve, 9in. Vacuum Breaker, and Angle Stop
Sensor Range
Adjustable
Fixture Type
Toilet
Exposed/Concealed
Exposed
Connection Location
Top
Standards
ASSE 1037, CSA B125.3, IAPMO(cUPC), ASSE, UPC, IPC, NSPC, NPC, ADA Compliant
Pressure Range
15 to 125 psi
Power Source
Hydropower Self-Generating System
Finish
Chrome
Item
Automatic Flush Valve
Valve Design
Piston
Battery Life
10 yr.

Description

Automatic Flush Valve

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.