Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Flush Valve, 0.125 gal. Flush

  • Mfr # TEU1UA12#CP

  • Zoro # G7679546


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Hydropower
Brand and Series
Toto
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Sensor Range
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEU1UA12#CP
Zoro #
G7679546
UPC #
739268311978
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
3/4 in
Spud Connection Size
3/4 in

Details

Item
Automatic Flush Valve
Basic Power Source
Hydropower
Brand and Series
Toto
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Sensor Range
Adjustable
Battery Life
10 yr
Standards
ADA Compliant, ASSE 1037, CSA B125.3, UPC
Valve Design
Piston
Spud Coupling
3/4 in
Connection Location
Top Spud
Exposed/Concealed
Exposed
Includes
Angle Stop, Vacuum Breaker
Power Source
Self-Generating Hydropower
Finish
Polished Chrome
Fixture Connection
Top Spud
Fixture Type
Urinal
Pressure Range
15 to 125 psi
Series
EcoPower
Spud Location
Top
Compatible Product Type
Urinals
Product Type
Urinal Flush Valve

Description

Automatic Flush Valve

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.