Zoro Homepage

Automatic Flush Valve, 1.2 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # TET1LB#CP

  • Zoro # G415079209


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Toto
Flush Mode
Single Flush
Gallons per Flush
1.2 gpf
Spud Coupling
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TET1LB#CP
Zoro #
G415079209
UPC #
-
Country of Origin
Multiple

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Toto
Flush Mode
Single Flush
Gallons per Flush
1.2 gpf
Spud Coupling
1 1/2 in
Basic Power Source
Hydropower
Pressure Range
25 to 125 psi
Battery Life
10 yr
Item
Automatic Flush Valve
Sensor Range
Adjustable
Standards
ADA Compliant, CALGREEN, Declare, Sustainable Minds, WaterSense(TM)
Finish
Polished Chrome
Spud Location
Top
Series
EcoPower
Product Type
Toilet Flush Valve
Compatible Product Type
Toilets

Description

Hands-free Toilet Flush Valve

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.