Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TET1LA32#CP
Zoro #
G7679458
UPC #
739268311749
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Inlet Size
1-1/2 in IPS
Spud Connection Size
1 1/2 in
Details
Item
Automatic Flush Valve
Basic Power Source
Hydropower
Brand and Series
Toto
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Sensor Range
Adjustable
Battery Life
10 yr
Standards
ADA Compliant, ASSE 1037, CSA B125.3, UPC
Finish
Polished Chrome
Fixture Connection
Top Spud
Rough-In
7 1/4 in
Valve Design
Piston
Exposed/Concealed
Exposed
Connection Location
Top Spud
Includes
Vacuum Breaker and Angle Stop
Pressure Range
35 to 125 psi
Spud Coupling
1 1/2 in
Fixture Type
Toilet
Power Source
Self-Generating Hydropower
Compatible Product Type
Toilets
Spud Location
Top
Description
Automatic Flush Valve
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.