Automatic Flush Valve, 1.28 gpf gpf, Polished Chrome, 1 in
Mfr # TET1LB32#CP
Zoro # G715380067
product price: $697.99
/ea
Free Shipping & Returns
Key Features
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/8 in
Inlet Size
1 in
Basic Power Source
Hydropower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TET1LB32#CP
Zoro #
G715380067
UPC #
739268441255
Country of Origin
Multiple
Dimensions
Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in
Details
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/8 in
Basic Power Source
Hydropower
Includes
Adjustable Tailpiece, Vacuum Breaker, Valve Body
Battery Life
5-10 yr
Standards
ADA Compliant, ASME A112.1037, ASSE 1037, CSA B125.37, EPA WaterSense(TM), IAPMO(cUPC), IPC, NPC Canada, NSPC, UPC
Finish
Polished Chrome
Item
Automatic Flush Valve
Product Type
Toilet Flush Valve
Compatible Product Type
Toilets
Series
EcoPower
Spud Location
Top
Description
Toilet Flushometer Valve
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.