Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Flush Valve, 1.6 gpf gpf, Polished Chrome, 1 in

  • Mfr # TET1GB#CP

  • Zoro # G616278043


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Standards
ADA Compliant
Finish
Polished Chrome
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TET1GB#CP
Zoro #
G616278043
UPC #
739268435919
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Standards
ADA Compliant
Finish
Polished Chrome
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Item
Automatic Flush Valve
Basic Power Source
Hydropower
Sensor Range Adjustment
Adjustable
Compatible Product Type
Toilets
Product Type
Toilet Flush Valve
Operating Pressure - Maximum
125 psi
Series
EcoPower
Spud Location
Top
Operating Pressure - Minimum
15 psi

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.