This item is Discontinued.

Toto Bidet Seat w/Intgrtd Dual Flsh, Cotton Wt, With Cover, Plastic SN920M#01

Bidet Seat w/Intgrtd Dual Flsh, Cotton Wt, With Cover, Plastic (Discontinued)

  • Mfr # SN920M#01
  • Zoro # G9034221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN920M#01
Zoro #
G9034221
UPC #
-
Country of Origin
Japan

Dimensions

Width
15-3/8"

Details

With Cover / Without Cover
With Cover
Material
Plastic
Item
Bidet Seat w/Intgrtd Dual Flsh,Cotton Wt
Standards
IAPMO (cUPC), ADA Compliant, Complies with California Proposition 65 Warning Requirements
Features
For Use With Mfr. No. MS920CEMFG
Color
Cotton White
For Bowl Shape
Elongated

Description

Bidet Seat w/Intgrtd Dual Flsh,Cotton Wt

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.