Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Bidet Seat, With Cover, Plastic, Elongated, Beige SW3044#12

Bidet Seat, With Cover, Plastic, Elongated, Beige (Discontinued)

  • Mfr # SW3044#12
  • Zoro # G6573310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3044#12
Zoro #
G6573310
UPC #
739268335424
Country of Origin
Malaysia

Dimensions

Width
15-1/16"
Seat Height
4 1/2 in
Power Cord Length
3.94 ft.
Overall Width
15 1/16 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Beige
Material
Plastic
Standards
ASME A112.18.1/CSA B125.1, ASME A112.4.2, CSA C22.2 #68, UL 1431
Features
Easy to Remove Seat, Low Traffic, Standard Bolts
Front Type
Closed
Hinge Type
Concealed
Hinge Material
Plastic
Bolt to Seat Front
20 1/2 in
Item
Bidet Toilet Seat
Hinge Design
Concealed
Power Required
120VAC, 60Hz
Water Supply Pressure Range
7.25 to 108.75 psi
Adjustable Water Flow Rate
0.07 to 0.11 gpm Rear, 0.08 to 0.11 gpm Front
Washing Spray Temp.
86 Degrees to 104 Degrees F
Lid Operation
Manual
Style
Classic
Seat Surface Temp. Range
82 Degrees to 97 Degrees F
Includes Hardware
Hardware Included
Night Light
No
Mounting System Type
Standard Bolts
Antimicrobial
Not Antimicrobial
Removable Seat
Easy to Remove Seat
Includes Night Light
Night Light Not Included
Bolt to Seat Front - Maximum
20 1/2 in

Description

Bidet Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Bidet, Front Type Closed, Includes Cover Cover Included, Color Beige, Hinge Material Plastic, Hinge Design Concealed, Seat Height 4 1/2 in, Bolt to Seat Front 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.