Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toto Bidet Seat, With Cover, Plastic, Elongated, White SW3044#01

Bidet Seat, With Cover, Plastic, Elongated, White (Discontinued)

  • Mfr # SW3044#01
  • Zoro # G6540803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3044#01
Zoro #
G6540803
UPC #
739268335417
Country of Origin
Malaysia

Dimensions

Width
15-1/16"
Seat Height
4 1/2 in
Power Cord Length
3.94 ft.
Overall Width
15 1/16 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Standards
ASME A112.18.1/CSA B125.1, ASME A112.4.2, CSA C22.2 #68, UL 1431
Features
Easy to Remove Seat, Low Traffic, Standard Bolts
Front Type
Closed
Hinge Type
Concealed
Hinge Material
Plastic
Bolt to Seat Front
20 1/2 in
Power Required
120VAC, 60Hz
Water Supply Pressure Range
7.25 to 108.75 psi
Lid Operation
Manual
Adjustable Water Flow Rate
0.07 to 0.11 gpm Rear, 0.08 to 0.11 gpm Front
Seat Surface Temp. Range
82 Degrees to 97 Degrees F
Washing Spray Temp.
86 Degrees to 104 Degrees F
Style
Classic
Hinge Design
Concealed
Item
Bidet Toilet Seat
Mounting System Type
Standard Bolts
Antimicrobial
Not Antimicrobial
Includes Hardware
Hardware Included
Night Light
No
Includes Night Light
Night Light Not Included
Removable Seat
Easy to Remove Seat
Bolt to Seat Front - Maximum
20 1/2 in

Description

Bidet Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Bidet, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Concealed, Seat Height 4 1/2 in, Bolt to Seat Front 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.