Zoro Homepage
This item is Discontinued.
Toto 1.6 gpf, Bidet Tank w/G-MAX, Drake, Insulated, Bone, Bone ST743SDB#03

1.6 gpf, Bidet Tank w/G-MAX, Drake, Insulated, Bone, Bone (Discontinued)

  • Mfr # ST743SDB#03
  • Zoro # G9025322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST743SDB#03
Zoro #
G9025322
UPC #
-
Country of Origin
Mexico

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Depth
7-1/8"

Details

Item
Bidet Tank w/G-MAX,Drake,Insulated,Bone
Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Flushing Method
G-Max
Collection
Drake
Includes
Cover; Bolt Down Lid; Insulated Tank

Description

Bidet Tank w/G-MAX,Drake,Insulated,Bone

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.