Bidet Toilet Seat, With Cover, polypropylene, Elongated, Cotton (Discontinued)
- Mfr # SW584#01
- Zoro # G6930752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SW584#01
Zoro #
G6930752
UPC #
739268232129
Country of Origin
Malaysia
Dimensions
Width
15-5/16"
Power Cord Length
3.94 ft.
Seat Height
3 15/16 in
Details
With Cover / Without Cover
With Cover
Material
polypropylene
Item
Bidet Toilet Seat
Washing Spray Temp.
86 Degrees to 104 Degrees F
Hinge Material
Plastic
Front Type
Closed
Bolt to Seat Front
20 3/4 in
Standards
ASME A112.4.2, ASME A112.18.1/CSA B125.1, UL 1431, CSA C22.2 #68
Color
Cotton
For Bowl Shape
Elongated
Power Required
120VAC, 60 Hz, 835W
Adjustable Water Flow Rate
10.2 to 14.1 oz./min. Front, 11.5 to 14.1 oz./min. Wide Front, 9.0 to 14.1 oz./min. Rear, 10.2 to 14.1 oz./min. Soft Rear
Water Supply Pressure Range
7.25 to 108.75 psi
Hinge Design
Lift-Off Hinge
Features
Gentle Aerated, Warm Water, Dual-Action Spray with Oscillating and Pulsating Feature, Adjustable Water Temperature and Volume, Instant Water Heating System for Continuous Warm Water and Energy Saving, Warm Air Drying with (5) Variable Temperature Settings, Auto Open/Close Lid, Night Light
Seat Surface Temp. Range
82 Degrees to 97 Degrees F
Description
Bidet Toilet Seat, For Bowl Shape Elongated, Front Type Closed, Color Cotton, Hinge Material Plastic, Hinge Design Lift-Off Hinge, Seat Height 3 15/16 in, Bolt to Seat Front 20 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.