Zoro Homepage
This item is Discontinued.
Toto Body Spray Gyrostream Round 1.32Gpm TS110J1#CP

Body Spray Gyrostream Round 1.32Gpm (Discontinued)

  • Mfr # TS110J1#CP
  • Zoro # G0317893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS110J1#CP
Zoro #
G0317893
UPC #
739268272316
Country of Origin
China

Dimensions

Height
3-5/16"
Width
3-5/16"
Face Dia.
3-5/16"

Details

Item
Body Spray
Features
Rotating Spray Head Creates Spiral Spray
Flow Rate
1.32 gpm
Finish
Polished Chrome
Shower Head Type
Rotating Spray
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, CSA Certification, State of Massachusetts Certification, UPC, IPC, NSPC, NPC

Description

Body Spray Gyrostream Round 1.32Gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.